Shop CELLAIRIS
See all product information
Create Account
Shell Shock Screen Protector
- Mfr # 11-0078007R
- Zoro # G815806641
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Material
Tempered Glass
Includes
Shell Shock Screen Protector Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker
Features
Bubble-free, Impact Absorbent, Oleophobic Coating, Beveled Edge
Display Screen Type
LCD
Compatibility
Apple - iPad Pro (3rd Generation), iPad Pro (4th Generation), iPad Pro (5th Generation)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-0078007R
- Zoro #
- G815806641
- UPC #
- 842932171027
- Country of Origin
- China
Dimensions
- Display Size Supported
- 12.9"
- Height
- 12.20"
- Thickness
- 13 mil
- Width
- 8.86"
Details
- Item
- Screen Protector
- Material
- Tempered Glass
- Includes
- Shell Shock Screen Protector Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker
- Features
- Bubble-free, Impact Absorbent, Oleophobic Coating, Beveled Edge
- Display Screen Type
- LCD
- Compatibility
- Apple - iPad Pro (3rd Generation), iPad Pro (4th Generation), iPad Pro (5th Generation)
- Durability
- Impact Resistant, Chip Resistant, Crack Resistant, Shatter Resistant, Fingerprint Resistant, Oil Resistant, Smudge Resistant, Scratch Resistant
- Cell Phone/Tablet/Smart Watch Model Compatibility
- iPad Pro (3rd Generation), iPad Pro (5th Generation), iPad Pro (4th Generation)
- Device Supported
- iPad Pro (4th Generation), iPad Pro (3rd Generation), iPad Pro (5th Generation)
- Surface Hardness
- 9H
- Screen Attachment
- Adhesive
Description
CELLAIRIS APPLE IPAD 12.9 PREMIUM TEMP HD CLR
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.