Zoro Homepage

- SHELL SHOCK - SS S21 SUPER ANTI-IMPACT COMPATIBLE W/ FINGERPRINT ID

  • Mfr # 11-0078096

  • Zoro # G615190537


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Width
3.15 in
Brand Compatibility
Samsung
Compatibility
Samsung - Galaxy S21
Surface Hardness
9H
Device Supported
Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0078096
Zoro #
G615190537
UPC #
842932182856
Country of Origin
China

Dimensions

Width
3.15 in
Height
6.30 in

Details

Brand Compatibility
Samsung
Compatibility
Samsung - Galaxy S21
Surface Hardness
9H
Device Supported
Smartphone
Display Type Supported
AMOLED
Item
Screen Protector
Includes
Microfiber cleaning cloth, Alcohol wipe, Dust remover and guideline sticker
Features
Easy to Apply, Oleophobic Coating, Bubble-free, Beveled Edge; Fingerprint Resistant, Smudge Resistant, Scratch Resistant, Impact Resistant, Shatter Resistant
Material
Tempered Glass
Screen Attachment
Adhesive

Description

CELLAIRIS - SHELL SHOCK - SS S21 SUPER ANTI-IMPACT COMPATIBLE W/ FINGERPRINT ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.