Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- SHELL SHOCK - SS S21 ULTRA CURVE COVERAGE SUPER ANTI-IMPACT COMPATI

  • Mfr # 11-0078098

  • Zoro # G515190538


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Screen Attachment
Adhesive
Height
6.30 in
Width
3.15 in
Features
Oleophobic Coating, Easy to Apply, Bubble-free, Beveled Edge; Smudge Resistant, Fingerprint Resistant, Impact Resistant, Shatter Resistant, Scratch Resistant
Device Supported
Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0078098
Zoro #
G515190538
UPC #
842932182870
Country of Origin
China

Dimensions

Height
6.30 in
Width
3.15 in

Details

Screen Attachment
Adhesive
Features
Oleophobic Coating, Easy to Apply, Bubble-free, Beveled Edge; Smudge Resistant, Fingerprint Resistant, Impact Resistant, Shatter Resistant, Scratch Resistant
Item
Screen Protector
Device Supported
Smartphone
Material
Tempered Glass
Surface Hardness
9H
Includes
Microfiber cleaning cloth, Alcohol wipe, Dust remover and guideline sticker
Compatibility
Samsung - Galaxy S21 Ultra 5G
Brand Compatibility
Samsung
Display Type Supported
AMOLED

Description

CELLAIRIS - SHELL SHOCK - SS S21 ULTRA CURVE COVERAGE SUPER ANTI-IMPACT COMPATI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.