- SHELL SHOCK - SS S22 SUPER ANTI-IMPACT COMPATIBLE W/ FINGERPRINT ID

  • Mfr # 11-0078102-BK

  • Zoro # G415190539


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Height
6.30 in
Compatibility
Samsung - Galaxy S22
Width
3.15 in
Screen Attachment
Adhesive
Device Supported
Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0078102-BK
Zoro #
G415190539
UPC #
842932184430
Country of Origin
China

Dimensions

Height
6.30 in
Width
3.15 in

Details

Compatibility
Samsung - Galaxy S22
Screen Attachment
Adhesive
Device Supported
Smartphone
Surface Hardness
9H
Includes
Microfiber Cleaning Cloth, Alcohol Wipe, Dust Remover, Guideline Sticker, Installation Kit
Features
Impact Absorbent, Bubble-free, Oleophobic Coating; Smudge Resistant, Scratch Resistant, Impact Resistant, Oil Resistant, Fingerprint Resistant, Shatter Resistant
Display Type Supported
AMOLED
Brand Compatibility
Samsung
Item
Screen Protector
Material
Tempered Glass

Description

CELLAIRIS - SHELL SHOCK - SS S22 SUPER ANTI-IMPACT COMPATIBLE W/ FINGERPRINT ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.