-SHELL SHOCK - SS TAB ACTIVE 3 T570/ T575 /T577 HD CLEAR FILM 3H, BUL
Mfr # 11-0077502
Zoro # G315227052
product price: $9.79
/eaKey Features
Material
Tempered Glass
Color
Clear
Compatible With
Samsung Galaxy Tab Active 3-(T570/T575/T577)
Height
11 in
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0077502
Zoro #
G315227052
UPC #
842932183426
Country of Origin
China
Dimensions
Height
11 in
Thickness
13 mil
Width
7.09 in
Details
Material
Tempered Glass
Color
Clear
Compatible With
Samsung Galaxy Tab Active 3-(T570/T575/T577)
Display Type Supported
LCD
Brand Compatibility
Samsung
Item
Screen Protector
Surface Hardness
9H
Features
Oleophobic Coating, Beveled Edge, Bubble-free, Crystal Clear Image, Impact Absorbent
Screen Attachment
Adhesive
Includes
Microfiber Cleaning Cloth, Alcohol Wipe, Dust Remover, Guideline Sticker, Installation Kit
Device Supported
Tablet
Compatible Devices
Tablet
Product Type
Screen Protector
Package Contents
Shell Shock Tempered Glass Screen Protection Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker Installation Kit
Durability
Shatter Resistant, Impact Resistant, Fingerprint Resistant, Smudge Resistant, Oil Resistant, Scratch Resistant, Crack Resistant, Chip Resistant
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Tab Active3
Description
CELLAIRIS -SHELL SHOCK - SS TAB ACTIVE 3 T570/ T575 /T577 HD CLEAR FILM 3H, BUL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.