
SHOWCASE - APPLE IPHONE 14 PLUS CLEAR W/ MAGSAFE
Mfr # 40-0058006
Zoro # G014884006
product price: $14.29
/eaKey Features
Height
6.8 in
Compatibility
Apple - iPhone 14 Plus
Color
Clear
Width
3.4 in
Features
Drop Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-0058006
Zoro #
G014884006
UPC #
842932185352
Country of Origin
China
Dimensions
Height
6.8 in
Width
3.4 in
Details
Item
Case
Compatibility
Apple - iPhone 14 Plus
Color
Clear
Features
Drop Resistant
Application
Smartphone
Brand Compatibility
Apple
Material
Thermoplastic Elastomer (TPE), Polycarbonate (PC)
Description
CELLAIRIS SHOWCASE - APPLE IPHONE 14 PLUS CLEAR W/ MAGSAFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.