
- SHOWCASE GRIP - SAMSUNG S22 ULTRA W/ ANTIBACTERIAL PROTECTION BLAC
Mfr # 40-0054001
Zoro # G115190518
product price:Â $17.29
/eaKey Features
Material
Thermoplastic Elastomer (TPE)
Color
Black
Compatible With
Samsung - Galaxy S20 Ultra
Max. Screen Size Supported
6.9"
Wireless Charging Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-0054001
Zoro #
G115190518
UPC #
842932183501
Country of Origin
China
Dimensions
Max. Screen Size Supported
6.9"
Maximum Screen Size Supported
6.9 in
Details
Material
Thermoplastic Elastomer (TPE)
Color
Black
Compatible With
Samsung - Galaxy S20 Ultra
Wireless Charging Compatible
Yes
Brand Compatibility
Samsung
Item
Case
Features
Bacterial Resistant, Drop Proof, Scratch Resistant, Shock Resistant
Application
Smartphone
Product Type
Case
Durability
Drop Proof, Scratch Resistant, Shock Resistant, Bacterial Resistant
Phone Model Compatibility
Galaxy S20 Ultra
Description
CELLAIRIS - SHOWCASE GRIP - SAMSUNG S22 ULTRA W/ ANTIBACTERIAL PROTECTION BLAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.