Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-SP-iPad 11in Gen11/ 10.9in Gen10

  • Mfr # 11-0079001R

  • Zoro # G816503075


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Device Supported
Tablet
Durability
Shatter Resistant, Impact Resistant, Crack Resistant, Chip Resistant, Fingerprint Resistant, Scratch Resistant, Smudge Resistant, Oil Resistant
Height
10.04"
Surface Hardness
9H
Display Size Supported
10.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0079001R
Zoro #
G816503075
UPC #
842932000000
Country of Origin
China

Dimensions

Height
10.04"
Display Size Supported
10.9"
Thickness
13 mil
Width
7.09"

Details

Device Supported
Tablet
Durability
Shatter Resistant, Impact Resistant, Crack Resistant, Chip Resistant, Fingerprint Resistant, Scratch Resistant, Smudge Resistant, Oil Resistant
Surface Hardness
9H
Features
Oleophobic Coating, Beveled Edge, Bubble-free, Impact Absorbent
Material
Tempered Glass
Display Screen Type
LCD
Item
Screen Protector
Package Contents
Shell ShockTempered Glass Super Anti-Impact Screen Protectors Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker Installation Kit
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (10th Generation)
Compatibility
Apple - iPad (10th Generation)
Screen Attachment
Adhesive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.