-SP MULTIPLE SAMSUNG DEVICES
Mfr # 11-0078043-BK
Zoro # G015190519
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Material
Tempered Glass
Compatible With
Samsung - Galaxy S20 FE, Galaxy S20 FE 5G, Galaxy A22, Galaxy A32, Galaxy A51, Galaxy A52, Galaxy A52 5G, Galaxy A33 5G, Galaxy A53 5G, Galaxy A31
Device Supported
Smartphone
Display Type Supported
Super AMOLED
Brand Compatibility
Samsung
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0078043-BK
Zoro #
G015190519
UPC #
842932192312
Country of Origin
China
Dimensions
Thickness
13 mil
Details
Material
Tempered Glass
Compatible With
Samsung - Galaxy S20 FE, Galaxy S20 FE 5G, Galaxy A22, Galaxy A32, Galaxy A51, Galaxy A52, Galaxy A52 5G, Galaxy A33 5G, Galaxy A53 5G, Galaxy A31
Device Supported
Smartphone
Display Type Supported
Super AMOLED
Brand Compatibility
Samsung
Surface Hardness
9H
Features
Bubble-free, Oleophobic Coating, Impact Absorbent, Beveled Edge; Smudge Resistant, Crack Resistant, Scratch Resistant, Chip Resistant, Oil Resistant, Impact Resistant, Shock Resistant, Fingerprint Resistant, Shatter Resistant
Item
Screen Protector
Screen Attachment
Adhesive
Description
CELLAIRIS -SP MULTIPLE SAMSUNG DEVICES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.