- SS S22 ULTRA CURVE COVERAGE SUPER ANTI-IMPACT COMPATIBLE W/ FINGERP
Mfr # 11-0078104-BK
Zoro # G515190514
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Material
Tempered Glass
Compatible With
Samsung - Galaxy S22 Ultra
Height
6.61 in
Brand Compatibility
Samsung
Screen Attachment
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0078104-BK
Zoro #
G515190514
UPC #
842932184454
Country of Origin
China
Dimensions
Height
6.61 in
Width
3.35 in
Details
Material
Tempered Glass
Compatible With
Samsung - Galaxy S22 Ultra
Brand Compatibility
Samsung
Screen Attachment
Adhesive
Features
Bubble-free, Oleophobic Coating, Impact Absorbent
Includes
Microfiber Cleaning Cloth, Alcohol Wipe, Dust remover and Guideline Sticker
Display Type Supported
AMOLED
Surface Hardness
9H
Device Supported
Smartphone
Item
Screen Protector
Product Type
Screen Protector
Package Contents
Shell Shock Tempered Glass Super Anti-Impact Screen Protectors Microfiber Cleaning Cloth Alcohol Wipe Dust remover and Guideline Sticker
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy S22 Ultra 5G
Durability
Smudge Resistant, Shatter Resistant, Impact Resistant, Scratch Resistant, Oil Resistant, Fingerprint Resistant
Compatible Devices
Smartphone
Description
CELLAIRIS - SS S22 ULTRA CURVE COVERAGE SUPER ANTI-IMPACT COMPATIBLE W/ FINGERP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.