
-SS TAB ACTIVE PRO, TAB ACTIVE 4
Mfr # 02-0340001
Zoro # G714873591
product price: $47.09
/eaKey Features
Compatible With
Samsung - Galaxy Tab Active Pro 10.1" (T540/ T547)/ Active 4 Pro 10.1"
Height
10.5 in
Interior Material
Polycarbonate
Depth
7.4 in
Exterior Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-0340001
Zoro #
G714873591
UPC #
842932172628
Country of Origin
China
Dimensions
Height
10.5 in
Depth
7.4 in
Max. Screen Size Supported
10.1"
Details
Compatible With
Samsung - Galaxy Tab Active Pro 10.1" (T540/ T547)/ Active 4 Pro 10.1"
Interior Material
Polycarbonate
Exterior Material
Silicone
Brand Compatibility
Samsung
Carrying Options
Hand Strap
Application
Tablet
Features
Shock Absorbing Exterior, Drop Resistant Corner
Rugged
Yes
Case Features
Kickstand, Rotating Hand Strap
Item
Carrying Case
Description
CELLAIRIS-SS TAB ACTIVE PRO,TAB ACTIVE 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.