Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-Tempered Glass-iPhone 14ProMax

  • Mfr # 11-0078119

  • Zoro # G416425388


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Durability
Fingerprint Resistant, Crack Resistant, Smudge Resistant, Scratch Resistant, Oil Resistant, Chip Resistant, Impact Resistant
Compatible With
Apple - iPhone 14 Pro Max
Package Contents
Shell Shock Tempered Glass Super Anti-Impact Screen Protectors Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker
Height
8.43 in
Surface Hardness
9H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0078119
Zoro #
G416425388
UPC #
842932000000
Country of Origin
China

Dimensions

Height
8.43 in
Thickness
13 mil
Width
4.02 in

Details

Durability
Fingerprint Resistant, Crack Resistant, Smudge Resistant, Scratch Resistant, Oil Resistant, Chip Resistant, Impact Resistant
Compatible With
Apple - iPhone 14 Pro Max
Package Contents
Shell Shock Tempered Glass Super Anti-Impact Screen Protectors Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker
Surface Hardness
9H
Product Type
Screen Protector
Material
Tempered Glass
Features
Oleophobic Coating, Impact Absorbent, Bubble-free
Compatible Devices
Smartphone
Display Type Supported
OLED
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 14 Pro Max
Screen Attachment
Adhesive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.