Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- TEMPERED GLASS - SHELL SHOCK SAMSUNG A14 5G SUPER ANTI-IMPAC

  • Mfr # 11-0078120

  • Zoro # G714874642


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Material
Tempered Glass
Compatible With
Samsung - Galaxy A14 4G, Galaxy A14 5G
Height
8.43 in
Surface Hardness
9H
Features
Bubble-free, Impact Absorbent, Oleophobic Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0078120
Zoro #
G714874642
UPC #
842932193944
Country of Origin
China

Dimensions

Height
8.43 in
Thickness
13 mil
Width
4.02 in

Details

Material
Tempered Glass
Compatible With
Samsung - Galaxy A14 4G, Galaxy A14 5G
Surface Hardness
9H
Features
Bubble-free, Impact Absorbent, Oleophobic Coating
Brand Compatibility
Samsung
Item
Screen Protector
Display Type Supported
LCD
Screen Attachment
Adhesive
Device Supported
Smartphone
Includes
Microfiber Cleaning Cloth, Alcohol Wipe, Dust Remover, Guideline Sticker
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy A14 4G, Galaxy A14 5G
Compatible Devices
Smartphone
Package Contents
Shell Shock Tempered Glass Super Anti-Impact Screen Protectors Microfiber Cleaning Cloth Alcohol Wipe Dust Remover Guideline Sticker
Product Type
Screen Protector
Durability
Shatter Resistant, Oil Resistant, Scratch Resistant, Chip Resistant, Crack Resistant, Fingerprint Resistant, Impact Resistant, Smudge Resistant

Description

CELLAIRIS - TEMPERED GLASS - SHELL SHOCK SAMSUNG A14 5G SUPER ANTI-IMPAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.