Zoro Homepage

- TEMPERED GLASS - SHELL SHOCK TAB ACTIVE 5/ ACTIVE 3 BULK

  • Mfr # 11-0078114-BK

  • Zoro # G614874384


product price: $9.79
/ea

Key Features

Material
Tempered Glass
Compatible With
Samsung - Galaxy Tab Active 3 (T570,T575,T577)
Height
4.30 in
Width
8.10 in
Features
Bubble-free, Oleophobic Coating, Impact Absorbent; Scratch Resistant, Crack Resistant, Chip Resistant, Impact Resistant, Oil Resistant, Fingerprint Resistant, Smudge Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0078114-BK
Zoro #
G614874384
UPC #
842932191278
Country of Origin
China

Dimensions

Height
4.30 in
Width
8.10 in
Thickness
13 mil

Details

Material
Tempered Glass
Compatible With
Samsung - Galaxy Tab Active 3 (T570,T575,T577)
Features
Bubble-free, Oleophobic Coating, Impact Absorbent; Scratch Resistant, Crack Resistant, Chip Resistant, Impact Resistant, Oil Resistant, Fingerprint Resistant, Smudge Resistant
Includes
Microfiber Cleaning Cloth, Alcohol Wipe, Dust Remover , Guideline Sticker
Surface Hardness
9H
Screen Attachment
Adhesive
Item
Screen Protector
Brand Compatibility
Samsung
Device Supported
Tablet
Display Type Supported
LCD

Description

CELLAIRIS - TEMPERED GLASS - SHELL SHOCK TAB ACTIVE 5/ ACTIVE 3 BULK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.