
-TG-iPhone 13/13 Pro/14 Privacy
Mfr # 11-0077508
Zoro # G216450580
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Features
Oleophobic Coating, Easy to Apply, Bubble-free, Beveled Edge
Compatible Devices
iPhone 13, iPhone 14, iPhone 13 Pro
Product Type
Screen Protector
Material
Tempered Glass
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 13, iPhone 14, iPhone 13 Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0077508
Zoro #
G216450580
UPC #
842932000000
Country of Origin
China
Dimensions
Thickness
13 mil
Details
Features
Oleophobic Coating, Easy to Apply, Bubble-free, Beveled Edge
Compatible Devices
iPhone 13, iPhone 14, iPhone 13 Pro
Product Type
Screen Protector
Material
Tempered Glass
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 13, iPhone 14, iPhone 13 Pro
Screen Attachment
Adhesive
Compatible With
Apple - iPhone 13/13 Pro, iPhone 14
Surface Hardness
9H
Display Type Supported
OLED
Package Contents
Shell Shock Screen Protector Microfiber cleaning cloth Alcohol wipe Dust remover and guideline sticker
Durability
Scratch Resistant, Smudge Resistant, Fingerprint Resistant, Shatter Resistant, Crack Resistant, Impact Resistant, Chip Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.