Zoro Homepage

-TRILOGY - SAMSUNG SS S20 FE/ S20 FE 5G UW BLACK

  • Mfr # 43-0044001

  • Zoro # G714883934


product price: $21.19
/ea

Key Features

Height
6.9 in
Style
Holster
Qi Wireless Ready
Yes
Carrying Options
Holster, Belt Clip
Application
Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-0044001
Zoro #
G714883934
UPC #
842932175124
Country of Origin
China

Dimensions

Height
6.9 in
Width
3.7 in

Details

Style
Holster
Qi Wireless Ready
Yes
Carrying Options
Holster, Belt Clip
Application
Smartphone
Item
Carrying Case
Compatibility
Samsung - Galaxy S20 FE, Galaxy S20 FE 5G FE UW
Case Features
Rotating Clip, Kickstand, Reinforced Corner, Lockable, 360° Rotation
Rugged
Yes
Design
Textured Grip
Brand Compatibility
Samsung
Features
Dirt Resistant Port, Drop Resistant Corner, Shock Absorbing Corner, Shock Absorbing Bumper

Description

CELLAIRIS -TRILOGY - SAMSUNG SS S20 FE/ S20 FE 5G UW BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.