Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WALL QC 3.0 SINGLE USB-A WHT

  • Mfr # 04-0150057

  • Zoro # G415190546


product price: $26.29
/ea

Key Features

USB
Yes
Fast Charging
Yes
Product Type
AC Adapter
Total Number of USB Ports
1
Features
Overvoltage Protection, Short Circuit Protection, Overcharge Protection, Overheat Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-0150057
Zoro #
G415190546
UPC #
842932154686
Country of Origin
China

Details

USB
Yes
Fast Charging
Yes
Product Type
AC Adapter
Total Number of USB Ports
1
Features
Overvoltage Protection, Short Circuit Protection, Overcharge Protection, Overheat Protection
Maximum Output Power
18 W
Maximum Output Current
3 A
Color
White
Universal Adapter
Yes

Description

CELLAIRIS WALL QC 3.0 SINGLE USB-A WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.