Zoro Homepage

Altitude X Case For Apple Iphone 15, Bermuda Blue

  • Mfr # C-ALT-I15-6.1-BLU

  • Zoro # G610544960


product price: $14.15
/ea

Key Features

Width
4.46 in
Material
Plastic
Color
Blue
Length
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-ALT-I15-6.1-BLU
Zoro #
G610544960
UPC #
197000060568
Country of Origin
China

Dimensions

Width
4.46 in
Length
0.81 in

Details

Material
Plastic
Color
Blue

Description

Cellhelmet - Altitude X Case For Apple Iphone 15 - Bermuda Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.