
Altitude X Case For Apple Iphone 15 Pro Max, Bermuda Blue
Mfr # C-ALT-I15-6.7PROMAX-BLU
Zoro # G210544926
product price: $14.15
/eaKey Features
Length
0.80 in
Width
4.45 in
Material
Plastic
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-ALT-I15-6.7PROMAX-BLU
Zoro #
G210544926
UPC #
197000060742
Country of Origin
China
Dimensions
Length
0.80 in
Width
4.45 in
Details
Material
Plastic
Color
Blue
Description
Cellhelmet - Altitude X Case For Apple Iphone 15 Pro Max - Bermuda Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.