Zoro Homepage

CLEANING KITS

  • Mfr # CLEAN-1OZ-MINT

  • Zoro # G915830775


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Length
1.23 in
Color
Black
Width
2.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLEAN-1OZ-MINT
Zoro #
G915830775
UPC #
780456962625
Country of Origin
China

Dimensions

Length
1.23 in
Width
2.22 in

Details

Color
Black

Description

Cellhelmet - Sweet Mint Screen Cleaning Kit - 30ml

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.