Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORTITUDE MAGSAFE CASES

  • Mfr # CF-106-BLK

  • Zoro # G714283383


product price: $23.39
/ea

Key Features

Features
Slim Protection
Material
Plastic
Color
Black
Length
0.78 in
Width
4.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF-106-BLK
Zoro #
G714283383
UPC #
197000096062
Country of Origin
China

Dimensions

Length
0.78 in
Width
4.42 in

Details

Features
Slim Protection
Material
Plastic
Color
Black

Description

Cellhelmet - Fortitude Magsafe Case For Apple Iphone 16 Pro - Onyx Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.