Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORTITUDE MAGSAFE CASES

  • Mfr # CF-107-LP

  • Zoro # G614283285


product price: $23.39
/ea

Key Features

Material
Plastic
Features
Slim Protection
Width
4.41 in
Length
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF-107-LP
Zoro #
G614283285
UPC #
197000096161
Country of Origin
China

Dimensions

Width
4.41 in
Length
0.79 in

Details

Color
Purple
Material
Plastic
Features
Slim Protection

Description

Cellhelmet - Fortitude Magsafe Case For Apple Iphone 16 Pro Max - Lilac Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.