Shop CELLHELMET
See all product information
Create Account
(LSP-PHONE-PLUS) Screens & Filters
- Mfr # LSP-PHONE-PLUS
- Zoro # G315831136
product price:Â
$
12.79
/ea
Key Features
Material
Silicon Dioxide, Glass
Color
Clear
Length
0.54 in
Width
3.60 in
Product Type
Liquid Screen Protector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSP-PHONE-PLUS
- Zoro #
- G315831136
- UPC #
- 96647718804
- Country of Origin
- China
Dimensions
- Length
- 0.54 in
- Width
- 3.60 in
Details
- Material
- Silicon Dioxide, Glass
- Color
- Clear
- Product Type
- Liquid Screen Protector
- Display Type Supported
- LCD
- Compatible Devices
- Smartphone, Smartwatch, Tablet PC
Description
Cellhelmet - Liquid Glass Plus $100 Screen Protection For Phones - Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.