Zoro Homepage

Magnitude Magsafe Case For Apple Iphone 15 Plus, Scarlett Red

  • Mfr # C-MAG-I15-6.7PLUS-RED

  • Zoro # G810544913


product price: $23.29
/ea

Key Features

Length
0.76 in
Color
Red
Material
Plastic
Width
4.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-MAG-I15-6.7PLUS-RED
Zoro #
G810544913
UPC #
197000061602
Country of Origin
China

Dimensions

Length
0.76 in
Width
4.36 in

Details

Color
Red
Material
Plastic

Description

Cellhelmet - Magnitude Magsafe Case For Apple Iphone 15 Plus - Scarlett Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.