Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNITUDE MAGSAFE CASES

  • Mfr # CM-104-BLU

  • Zoro # G214284682


product price: $23.39
/ea

Key Features

Color
Blue
Material
Plastic
Features
Slim Protection
Width
4.42 in
Length
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-104-BLU
Zoro #
G214284682
UPC #
197000096208
Country of Origin
China

Dimensions

Width
4.42 in
Length
0.78 in

Details

Color
Blue
Material
Plastic
Features
Slim Protection

Description

Cellhelmet - Magnitude Magsafe Case For Apple Iphone 16 - Bermuda Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.