Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNITUDE MAGSAFE CASES

  • Mfr # CM-107-BLK

  • Zoro # G014283281


product price: $23.39
/ea

Key Features

Features
Slim Protection
Material
Plastic
Length
0.80 in
Width
4.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-107-BLK
Zoro #
G014283281
UPC #
197000096420
Country of Origin
China

Dimensions

Length
0.80 in
Width
4.40 in

Details

Features
Slim Protection
Material
Plastic
Color
Black

Description

Cellhelmet - Magnitude Magsafe Case For Apple Iphone 16 Pro Max - Onyx Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.