Magnitude Series MagSafe-Compatible Case, iPhone 15 Pro Max; Onyx Black

  • Mfr # C-MAG-i15-6.7PROMAX-OB

  • Zoro # G115576718


product price: $49.99
/ea

Key Features

Includes
cell phone case
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-MAG-i15-6.7PROMAX-OB
Zoro #
G115576718
UPC #
197000061633
Country of Origin
China

Details

Item
iPhone 15 Pro Max
Includes
cell phone case
Color
Black

Description

The cellhelmet Magnitude Series Case in Onyx Black provides ideal security for your iPhone 15 Pro Max. It's also MagSafe compatible, so you can connect appropriate accessories. It has a slim design and is also 13 ft. third-party drop-test certified. Magnitude Series has an integrated tether hook and it's also constructed of 50% recycled TPU material. It has patent-pending absorption technology called Cross Diffuse. Overall, it's an all-around innovative, yet wonderful cell phone case experience.


  • Made for iPhone 15 Pro Max
  • Third-party drop tested up to 13 ft. and certified
  • approved to offer maximum protection
  • Cross Diffuse technology absorbs corner and edge impacts
  • Integrated tether hook for use with tether straps
  • Raised camera bezels to keep camera lenses safe
  • Made from 50% recycled TPU materials
  • Slim and sleek design that fits in hand or pocket
  • Onyx Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.