Zoro Homepage

Privacy Tempered Glass Screen Protector For Apple Iphone 15, Clear

  • Mfr # P-TEMP-I15-6.1

  • Zoro # G310544857


product price: $11.69
/ea

Key Features

Material
Plastic
Color
Clear
Cable Length
0.37 in
Width
4.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-TEMP-I15-6.1
Zoro #
G310544857
UPC #
197000062005
Country of Origin
China

Dimensions

Cable Length
0.37 in
Width
4.34 in

Details

Material
Plastic
Color
Clear

Description

Cellhelmet - Privacy Tempered Glass Screen Protector For Apple Iphone 15 - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.