Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type C to Type C Round Cable 6ft, Gray

  • Mfr # CABLE-C-C-6-R-G

  • Zoro # G509127489


product price: $11.99
/ea

Key Features

Length
1.39 in
Color
Gray
Width
4.48 in
Cable Type
USB-C
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABLE-C-C-6-R-G
Zoro #
G509127489
UPC #
810061242284
Country of Origin
China

Dimensions

Length
1.39 in
Width
4.48 in

Details

Color
Gray
Cable Type
USB-C
Connector Gender on Second End
Male
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Features
Heavy Duty, Charging
Device Supported
Charger
Connector Gender on First End
Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 2.0 Type C - Male

Description

Introducing the Lifetime solution for charging/syncing your Type-C compatible device and PD charger.2.0 Type C to Type CRound, sleek designEngineered to support high output chargersPremium product, premium materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.