Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C to Apple Lightning Cable 6ft, White

  • Mfr # CABLE-R-LIGHT-TYPE-C-6

  • Zoro # G109127414


product price: $23.79
/ea

Key Features

Length
1.44 in
Color
White
Width
4.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABLE-R-LIGHT-TYPE-C-6
Zoro #
G109127414
UPC #
810061241157
Country of Origin
China

Dimensions

Length
1.44 in
Width
4.48 in

Details

Color
White

Description

The Lifetime solution for charging/syncing your Apple iPhone or Apple iPad.Heavy-duty, round cable designEngineered to support high output PD chargersMFI Apple Certified Made for iPod, iPhone and iPad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.