150mL Bottle Top Filter, PES Filter Material, 0.22m, 50mm, Sterile
- Mfr # 229715
- Zoro # G104950093
product price:Â
$
299.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 229715
- Zoro #
- G104950093
- UPC #
- 810025331177
- Country of Origin
- China
Description
Features: 500ml filters feature expanded 90mm diameter membrane to increase flow and reduce clogs for faster filtration easy-to-read molded graduations marks on bottle top filter bold easy-to-read printed membrane and pore size for easy identification printed lot number and expiration date on every bottle top improved filter support provides faster flow rates angled hose barb adapter fits three size hose diameters and prevents the filter from tipping polyethersulfone (pes) membrane is for high flow and low binding 0.22m pes membrane is the first choice for sterile filtration of cell culture media 0.45m pes membrane ideal for solution clarification nylon (pa) membrane has excellent chemical compatibility and does not require pre-wetting bottle top filters fit on celltreat solution bottles or other standard 45mm threaded solution storage bottles bottle top filters do not include solution bottles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.