Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK36

  • Mfr # 20025K-50
  • Zoro # G6642566

product price: 
$
595.99
/pk of 36, $16.56/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20025K-50
Zoro #
G6642566
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware USP Specification
Type I
Labware Body Color
Clear
Specification
ASTM E438, Type I, Class A
Labware Capacity - English
2 oz
Material of Construction
Borosilicate Glass
Labware Clarity
Transparent
Color
clear
Item
Graduated Cylinder
Capacity
50ml
Series
Volumetric Cylinder
Includes
White Metric Scale
Special Features
Markings Made of Enamel
Graduated
Yes
Maximum Graduation - English
1.69 oz
Graduation Increments - English
0.033 oz
Capacity - Metric
50 mL
Graduation Increments - Metric
1 mL
Maximum Graduation - Metric
50 mL
Body Color
Colorless
USP Specification
Type I
Capacity - English
1.7 fl oz
Volumetric Calibration
To Deliver (TD)
Minimum Graduation - Metric
3 mL
Minimum Graduation - English
0.101 oz
Clarity
Clear
Body Material
Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Bumper Included
No
ASTM Specification
E438-92 (2011)
Closure Included
No
Basic Material
Glass

Dimensions

Labware Height - Metric
190 mm
Diameter
30 mm
Labware Height - English
7 in
Height
190mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E438-92 (2011), Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.