Zoro Homepage

200micron L Pipette, MLA, D-Tipper, Red

  • Mfr # 1056C

  • Zoro # G012484925


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Pipettor Type
Fixed Volume D-Tipper
Product Type
Single-Channel MLA Pipettor
Number of Channels
1
Includes
Glove Guard
Accuracy - Maximum
1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056C
Zoro #
G012484925
UPC #
-
Country of Origin
United States

Details

Item
Single-Channel MLA Pipettor
Pipettor Type
Fixed Volume D-Tipper
Product Type
Single-Channel MLA Pipettor
Number of Channels
1
Includes
Glove Guard
Accuracy - Maximum
1 %
Color
Red
Capacity - Maximum
200 ul
Material
Aluminum, Stainless Steel

Description

Single-Channel MLA Pipettor, Aluminum, Stainless Steel, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.