4 Chamber Cell Culture Slide, Glass, Sterile

  • Mfr # 229164
  • Zoro # G904970185
product price: 
$
215.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
229164
Zoro #
G904970185
UPC #
810025330583
Country of Origin
Korea, Republic of

Description

Features: grow cells directly on the slide without any need for future transfer; ideal for growing and viewing cells under a microscope on standard 25mm x 75mm slide integrated gasket prevents cross-contamination between chambers inert hydrophobic green border printed on slide to define cell culture area chamber holder features easy flip locks for assembly/disassembly; no separation tool required packing trays can be used as incubation racks in co2 incubators uniform hydrophilic surface ideal for consistent cell attachment slides are labeled with numeric markings adhesive free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews