Stopper, 27 mm H, Cork, Beige, PK100
- Mfr # CST8
- Zoro # G422760909
product price:Â
$
24.29
/pk of 100, $0.24/ea
Key Features
Overall Height
27 mm
Material
Cork
Color
Beige
Autoclavable
No
Bottom Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST8
- Zoro #
- G422760909
- UPC #
- 840287218596
- Country of Origin
- India
- Material
- Cork
- Item
- Stopper
- Color
- Beige
- Autoclavable
- No
- Resists
- Chemicals, Moisture
- Special Features
- Light Weight, Resilient and Compressible
- Product Type
- Stopper
- Shell Material
- Cork
- Wire Color
- Beige
- Traction Material
- Cork
Dimensions
- Overall Height
- 27 mm
- Bottom Diameter
- 17 mm
- Top Diameter
- 22 mm
- Stopper Size
- 8
Description
Stopper, Stopper Size 8, Screw Closure Size Not Applicable, Bottom Diameter 17 mm, Top Diameter 22 mm, Overall Height 27 mm, Material Cork, Product Type Stopper, Color Beige, Autoclavable No, Number of Holes 0, Standards Not Applicable, Special Features Light Weight, Resilient and Compressible, Resists Chemicals, Moisture, Hole Diameter Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.