Zoro Homepage

5mL Pipette, MLA, Macro, Yellow

  • Mfr # 1069

  • Zoro # G212485678


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Stainless Steel
Color
Yellow
Includes
Calibration Certificate
Graduation Increments
0.1 mL
Product Type
Single-Channel MLA Pipettor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069
Zoro #
G212485678
UPC #
-
Country of Origin
United States

Details

Material
Aluminum, Stainless Steel
Color
Yellow
Item
Single-Channel MLA Pipettor
Includes
Calibration Certificate
Graduation Increments
0.1 mL
Product Type
Single-Channel MLA Pipettor
Capacity - Maximum
5 mL
Pipettor Type
Manual Fixed Volume
Accuracy - Maximum
0.75 %
Number of Channels
1

Description

Single-Channel MLA Pipettor, Aluminum, Stainless Steel, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.