Zoro Homepage

ali-Q 2, VS, 10mL

  • Mfr # 2100-1010

  • Zoro # G412533308


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Accuracy - Minimum
2 %
Capacity - Maximum
10 mL
Graduation Increments
0.1 mL
Overall Length
7 1/4 in
Channel Type
Single Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100-1010
Zoro #
G412533308
UPC #
810025337155
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in

Details

Item
Electronic Pipette Controller
Accuracy - Minimum
2 %
Capacity - Maximum
10 mL
Graduation Increments
0.1 mL
Channel Type
Single Channel
Number of Channels
1
Includes
0.22 um Replaceable Nozzle Filter, Calibration Certificate, Removable Kickstand, USB-C Cable with Charger, Wall Mount
Product Type
Electronic Pipette Controller
Autoclavable
Not Autoclave Compatible
Standards
UL 31111-1
Pipettor Type
Electronic Controller
Color
Gray
Compatible Product Type
Pipette
Accuracy - Maximum
2 %
Material
Plastic
Capacity - Minimum
1 mL
Sterility
Non-Sterile

Description

Electronic Pipette Controller, Plastic, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.