Ali-Q 2 VS Pipet Controller
Mfr # 2100-1005
Zoro # G212483742
product price: $465.99
/ea
Free Shipping & Returns
Key Features
Accuracy - Minimum
2 %
Standards
UL 31111-1
Graduation Increments
0.1 mL
Number of Channels
1
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2100-1005
Zoro #
G212483742
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 1/4 in
Details
Item
Electronic Pipette Controller
Accuracy - Minimum
2 %
Standards
UL 31111-1
Graduation Increments
0.1 mL
Number of Channels
1
Material
Plastic
Autoclavable
Not Autoclave Compatible
Capacity - Minimum
0.5 mL
Includes
0.22 um Replaceable Nozzle Filter, Calibration Certificate, Removable Kickstand, USB-C Cable with Charger, Wall Mount
Compatible Product Type
Pipette
Pipettor Type
Electronic Controller
Accuracy - Maximum
2 %
Capacity - Maximum
5 mL
Product Type
Electronic Pipette Controller
Channel Type
Single Channel
Color
Gray
Sterility
Non-Sterile
Description
Electronic Pipette Controller, Plastic, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.