Aspirating Pipet, 1mL, PK400
Mfr # 229261
Zoro # G4659155
product price: $64.65
/pk 400, $0.16/eaKey Features
Material
Polystyrene
Color
Clear
Capacity
1 mL
Special Features
Bag, Individually Wrapped
Material of Construction
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
229261
Zoro #
G4659155
UPC #
-
Country of Origin
China
Dimensions
Length
270 mm
Overall Length
270 mm
Overall Diameter
4 5/8 mm
Details
Material
Polystyrene
Color
Clear
Capacity
1 mL
Item
Pasteur Pipette
Special Features
Bag, Individually Wrapped
Material of Construction
Polystyrene
Standards
Grade B
Product Type
Pasteur Pipette
Capacity - Minimum
0.1 mL
Sterility
Sterile
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
1 mL
Pipette Type
Aspirating
Individually Wrapped
Individually Wrapped
Description
Pasteur Pipette, Capacity 1 mL, Material of Construction Polystyrene, Negative Graduations Not Applicable, Length 270 mm, Standards Grade B, Special Features Bag, Individually Wrapped, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.