Zoro Homepage

Aspirating Pipet, 2mL, PK400

  • Mfr # 229262

  • Zoro # G4693997


product price: $70.19
/pk 400, $0.18/ea

Key Features

Material
Polystyrene
Color
Clear
Capacity
2 mL
Material of Construction
Polystyrene
Length
275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229262
Zoro #
G4693997
UPC #
-
Country of Origin
China

Dimensions

Length
275 mm
Overall Diameter
6 1/8 mm
Overall Length
275 mm

Details

Material
Polystyrene
Color
Clear
Capacity
2 mL
Item
Pasteur Pipette
Material of Construction
Polystyrene
Special Features
Bag, Individually Wrapped
Product Type
Pasteur Pipette
Standards
Grade B
Individually Wrapped
Individually Wrapped
Capacity - Maximum
2 mL
Pipette Type
Aspirating
Sterility
Sterile
Capacity - Minimum
0.1 mL
Autoclavable
Not Autoclave Compatible

Description

Pasteur Pipette, Capacity 2 mL, Material of Construction Polystyrene, Negative Graduations Not Applicable, Length 275 mm, Standards Grade B, Special Features Bag, Individually Wrapped, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.