Zoro Homepage

Aspirating Pipet, 5mL, PK200

  • Mfr # 229265

  • Zoro # G4651306


product price: $49.59
/pk 200, $0.25/ea

Key Features

Material
Polystyrene
Color
Clear
Capacity
5 mL
Material of Construction
Polystyrene
Special Features
Bag, Individually Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229265
Zoro #
G4651306
UPC #
-
Country of Origin
China

Dimensions

Length
342 mm
Overall Diameter
7 7/8 mm
Overall Length
342 mm

Details

Material
Polystyrene
Color
Clear
Capacity
5 mL
Material of Construction
Polystyrene
Item
Pasteur Pipette
Special Features
Bag, Individually Wrapped
Standards
Grade B
Product Type
Pasteur Pipette
Sterility
Sterile
Pipette Type
Aspirating
Individually Wrapped
Individually Wrapped
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
5 mL
Capacity - Minimum
0.1 mL

Description

Pasteur Pipette, Capacity 5 mL, Material of Construction Polystyrene, Negative Graduations Not Applicable, Length 342 mm, Standards Grade B, Special Features Bag, Individually Wrapped, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.