Zoro Homepage

Aspirating Pipet, 6 in, PK500

  • Mfr # 229275

  • Zoro # G4678782


product price: $131.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
Clear
Type
Plasteur, 6 in
Material of Construction
Polystyrene
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229275
Zoro #
G4678782
UPC #
-
Country of Origin
China

Dimensions

Length
5.75 in
Overall Length
146 1/2 mm
Overall Diameter
6 3/8 mm

Details

Material
Polystyrene
Color
Clear
Item
Pasteur Pipette
Type
Plasteur, 6 in
Material of Construction
Polystyrene
Special Features
Bulk Pack
Standards
Grade B
Product Type
Pasteur Pipette
Capacity - Maximum
1 mL
Individually Wrapped
Not Individually Wrapped
Pipette Type
Aspirating
Sterility
Sterile
Capacity - Minimum
0.1 mL
Autoclavable
Not Autoclave Compatible

Description

Pasteur Pipette, Plasteur, 6 in, Material of Construction Polystyrene, Negative Graduations Not Applicable, Length 5.75 in, Standards Grade B, Special Features Bulk Pack, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.