Zoro Homepage

Aspirating Pipet, 9 in, PK500

  • Mfr # 229285

  • Zoro # G4669366


product price: $142.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
Clear
Material of Construction
Polystyrene
Special Features
Bulk Pack
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229285
Zoro #
G4669366
UPC #
-
Country of Origin
China

Dimensions

Length
9.75 in
Overall Diameter
6 3/8 mm
Overall Length
247 5/8 mm

Details

Material
Polystyrene
Color
Clear
Material of Construction
Polystyrene
Item
Pasteur Pipette
Special Features
Bulk Pack
Type
Plasteur, 9 in
Standards
Grade B
Product Type
Pasteur Pipette
Pipette Type
Aspirating
Capacity - Maximum
2 mL
Autoclavable
Not Autoclave Compatible
Sterility
Sterile
Individually Wrapped
Not Individually Wrapped
Capacity - Minimum
0.1 mL

Description

Pasteur Pipette, Plasteur, 9 in, Material of Construction Polystyrene, Negative Graduations Not Applicable, Length 9.75 in, Standards Grade B, Special Features Bulk Pack, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.