Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aspirating Pipette, 26.5 cm L, PK400

  • Mfr # 229251

  • Zoro # G3894348


product price: $57.89
/pk 400, $0.14/ea

Key Features

Material
Plastic
Color
Clear
Capacity
1 mL
Sterile/Non-Sterile
Sterile
Length
26.5 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229251
Zoro #
G3894348
UPC #
-
Country of Origin
China

Dimensions

Length
26.5 cm
Overall Diameter
4 5/8 mm
Overall Length
265 mm

Details

Material
Plastic
Color
Clear
Capacity
1 mL
Sterile/Non-Sterile
Sterile
Material of Construction
Plastic
Type
Aspirating Pipet
Item
Pasteur Pipette
Standards
Grade B
Product Type
Pasteur Pipette
Capacity - Maximum
1 mL
Sterility
Sterile
Capacity - Minimum
0.1 mL
Pipette Type
Aspirating
Autoclavable
Not Autoclave Compatible
Individually Wrapped
Not Individually Wrapped

Description

Pasteur Pipette, Aspirating Pipet, Capacity 1 mL, Material of Construction Plastic, Negative Graduations Not Applicable, Length 26.5 cm, Sterile, Standards Grade B, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.