Zoro Homepage

Aspirating Pipette, Plastic, 27 cm L, PK400

  • Mfr # 229252

  • Zoro # G3894339


product price: $64.85
/pk 400, $0.16/ea

Key Features

Material
Plastic
Color
Clear
Capacity
2 mL
Type
Aspirating Pipet
Length
27 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229252
Zoro #
G3894339
UPC #
-
Country of Origin
China

Dimensions

Length
27 cm
Overall Diameter
6 1/8 mm
Overall Length
270 mm

Details

Material
Plastic
Color
Clear
Capacity
2 mL
Type
Aspirating Pipet
Material of Construction
Plastic
Sterile/Non-Sterile
Sterile
Item
Pasteur Pipette
Standards
Grade B
Product Type
Pasteur Pipette
Capacity - Minimum
0.1 mL
Sterility
Sterile
Capacity - Maximum
2 mL
Individually Wrapped
Not Individually Wrapped
Autoclavable
Not Autoclave Compatible
Pipette Type
Aspirating

Description

Pasteur Pipette, Aspirating Pipet, Capacity 2 mL, Material of Construction Plastic, Negative Graduations Not Applicable, Length 27 cm, Sterile, Standards Grade B, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.