Aspirating Pipette, Plastic, 34 cm L, PK200
Mfr # 229255
Zoro # G3894320
product price: $41.29
/pk 200, $0.21/eaKey Features
Material
Plastic
Color
Clear
Capacity
5 mL
Type
Aspirating Pipet
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229255
Zoro #
G3894320
UPC #
-
Country of Origin
China
Dimensions
Length
34 cm
Overall Diameter
7 7/8 mm
Overall Length
340 mm
Details
Material
Plastic
Color
Clear
Capacity
5 mL
Type
Aspirating Pipet
Sterile/Non-Sterile
Sterile
Item
Pasteur Pipette
Material of Construction
Plastic
Standards
Grade B
Product Type
Pasteur Pipette
Capacity - Minimum
0.1 mL
Individually Wrapped
Not Individually Wrapped
Sterility
Sterile
Capacity - Maximum
5 mL
Pipette Type
Aspirating
Autoclavable
Not Autoclave Compatible
Description
Pasteur Pipette, Aspirating Pipet, Capacity 5 mL, Material of Construction Plastic, Negative Graduations Not Applicable, Length 34 cm, Sterile, Standards Grade B, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.