Battery, Plastic
Mfr # 9020-4001
Zoro # G012533289
product price: $55.79
/eaKey Features
Overall Height
52 mm
Overall Length
33 mm
Features
Rechargeable
Compatible Product Type
Pipette Controller
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9020-4001
Zoro #
G012533289
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
52 mm
Overall Length
33 mm
Details
Item
Battery
Features
Rechargeable
Compatible Product Type
Pipette Controller
Material
Plastic
Product Type
Battery
Description
Battery,Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.