Zoro Homepage

BioReaction Tube, 50mL, Bag, PK100

  • Mfr # 229475

  • Zoro # G4677933


product price: $133.99
/pk 100, $1.34/ea
Free Shipping & Returns

Key Features

Capacity
50ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229475
Zoro #
G4677933
UPC #
-
Country of Origin
China

Dimensions

Labware Length - Metric
120.23 mm
Length
120.23mm
Outside Dia.
28.7mm
Labware Outside Dia. - Metric
28.7 mm
Body Diameter - Metric
28.7 mm
Overall Height - Metric
120.23 mm

Details

Item
BioReaction Tube
Capacity
50ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
Special Features
Bio-Reaction Tubes Offer a Convenient and Economical Option for Small Scale, High Density Suspension Cell Culture, Useful in the Screening and Optimization Processes of Suspension Cells
Labware Body Color
Clear
Max. Relative Centrifugal Force (xG)
16,000
Temp. Range
-80 Degrees to 100 Degrees C
Tolerance
+/-2%
Temp. Range (C)
-80 Degrees to 100 Degrees C
Material of Construction
polypropylene
Labware Tube Type
Centrifuge Tube
Labware Body Material
Polypropylene
Graduation Range
0.5 to 50 mL
For Use With
Bacterial Growth, Suspension Cell Culture, Seeding Larger Bioreactors, Testing Procedures for Larger Bioreactors and Lyophilization
Color
clear
Labware Nominal Capacity - Metric
50 mL
Graduation Subdivisions
2.5 mm
Autoclavable
Yes
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Closure Color
Green
Graduated
Yes
Body Material
Polypropylene
Body Color
Natural
Maximum Relative Centrifugal Force
16,000 x g
Maximum Relative Centrifugal Force (x g)
16,000 x g
Nominal Capacity - Metric
50 mL
Graduation Increments - Metric
2.5 mL
Tube Type
Culture Tube
Minimum Graduation - Metric
0.5 mL
Nominal Capacity - English
1.69 oz
Maximum Graduation - Metric
50 mL
Basic Material
Plastic

Description

BioReaction Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,000 x g, Tube Type Culture Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.