Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Polystyrene, 2000mL, PK12

  • Mfr # 229386

  • Zoro # G8316621


product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
117 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229386
Zoro #
G8316621
UPC #
-
Country of Origin
China

Dimensions

Diameter
117 mm
Height
274mm
Labware Height - Metric
274 mm
Overall Height - Metric
274 mm
Body Diameter - Metric
117 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
HDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
2000mL
Labware Closure Material
HDPE
Labware Body Material
Polystyrene
Bottle/Jar Shape
Cylindrical
Labware Capacity - Metric
2 L
Graduation Subdivisions
50 mL
Labware Basic Material
Plastic
Sterile/Non-Sterile
Sterile
Special Features
Expanded Surface Roller Bottle Increases Surface Area for Cell Culture, Large Knurled Cap for Easy Grip, Manufactured from Medical Grade Virgin Polystyrene
Graduated
Yes
Capacity - English
67.62 fl oz
Bottle Type
Roller
Body Material
Polystyrene
Basic Material
Plastic
Capacity - Metric
2 L
Numbers of Bottles Included
12
Closure Color
Green
Clarity
Transparent
Body Color
Clear
Closure Included
Yes
Graduation Increments - Metric
50 mL

Description

Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 117 mm, Bottle Type Roller, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Overall Height - Metric 274 mm, Closure Included Yes, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 50 mL, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.