Zoro Homepage

Cap, Polyethylene, 70mm / 24 PK

  • Mfr # 229894

  • Zoro # G4661937


product price: $68.59
/pk 24, $2.86/ea

Key Features

Body Material
Polyethylene
Capacity - Metric
70mm
Autoclavable
No
Sterile/Non-Sterile
Sterile
Special Features
Solid Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229894
Zoro #
G4661937
UPC #
-
Country of Origin
China

Dimensions

Mouth Size
Wide
Diameter
81 mm
Screw Closure Size
67-26 mm

Details

Item
Cap
Body Material
Polyethylene
Capacity - Metric
70mm
Autoclavable
No
Sterile/Non-Sterile
Sterile
Special Features
Solid Cap
Flask Type
Erlenmeyer
Includes
Solid Cap
Includes Closure
Yes
Closure Liner Material
Synthetic Olefin Rubber
Closure Material
Polycarbonate
Closure Liner Design
Molded-In Seal Ring
Septa Included
No
Closure Type
Screw On
Vented
No
Closure Color
Green
Clarity
Colored
Body Color
Green
Basic Material
Plastic

Description

Cap, Diameter 81 mm, Screw Closure Size 67-26 mm, Closure Material Polycarbonate, Product Type Erlenmeyer/Fernbach Flask Cap, Closure Color Green, Closure Liner Material Synthetic Olefin Rubber, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Solid Cap, Closure Liner Design Molded-In Seal Ring, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.